
Womens Steel Toe, Rubber Outsole, Black, 8 E
Mfr # 484072BLK080
Zoro # G108182780
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
E
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Womens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484072BLK080
Zoro #
G108182780
UPC #
827903032224
Country of Origin
Canada
Dimensions
Size
8
Footwear Width
E
Details
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Womens
Toe Type
Steel
Color
Black
Liner Material
Breathable Microfibre
Closure Type
Lace Up
Standards
ASTM F2413-18 I/C SD 35
Footwear Construction Type
Cemented with Side Wall Stitch
Insulated
No
Toe Shape
Round
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.