Womens Work Shoe, Steel Toe, Rubber Outsole, 5

  • Mfr # 486339BLK050

  • Zoro # G808182844


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Outsole Material
Rubber
Footwear Style
High Top Athletic Shoe
Gender
Womens
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486339BLK050
Zoro #
G808182844
UPC #
827903034945
Country of Origin
Canada

Dimensions

Size
5
Width
E

Details

Item
Work Shoe
Waterproof
No
Outsole Material
Rubber
Footwear Style
High Top Athletic Shoe
Gender
Womens
Toe Type
Steel
Footwear Construction Type
Cemented with Side Wall Stitch
Standards
ASTM F2413-18 I/C PR EH
Closure Type
Lace Up
Protective Toe Material
Leather
Liner Material
Breathable Microfibre
Toe Shape
Round
Insulated
No
Upper Color
Black

Description

Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.