Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 11 E

  • Mfr # 484072

  • Zoro # G1920578


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484072
Zoro #
G1920578
UPC #
827903032286
Country of Origin
Canada

Dimensions

Size
11
Footwear Width
E
Height
3 in
Heel Height
1/2 in
Width
E
Size (PRINT)
11
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.48
Waterproof Type
None
Toe Shape
Taper
Footwear Shank Type
None
Upper Boot Material
All Leather
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Oily
0.45
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
0.52
Puncture Resistant Insole
No
Max. Heat Rating
140 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.46
Insulated
No
Liner Material
Mesh
Style Number
484072
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Static Dissipative
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Non-Marking Sole
Yes
Metatarsal System
No
Oil Resisting Sole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Midsole Material
Rubber
Wide Toe Cap
Yes
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
0.84
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
No
Series
Jessica
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Steel
Closure
Lace Up
Insole Technology
Removable
Liner Technology
Moisture Wicking
Maximum Heat Rating
140 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Slip-Resistance Value - Mark II - Dry
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products