Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 9 1/2 E

  • Mfr # 484072

  • Zoro # G1920550


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484072
Zoro #
G1920550
UPC #
827903032255
Country of Origin
Canada

Dimensions

Size
9 1/2
Footwear Width
E
Height
3 in
Heel Height
1/2 in
Width
E
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Max. Heat Rating
140 Degrees F
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Metal Chip Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
0.45
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Style Number
484072
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Ninety Degree Heel
No
Removable Insole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
0.84
Upper Boot Material
All Leather
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
0.52
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Conductive
No
Insulation Type
None
Insole System
Removable
Toe Shape
Taper
Non Metallic Upper
No
Completely Non Metallic
No
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Item
Athletic Shoe
Non-Marking Sole
Yes
Static Dissipative
Yes
Liner Material
Mesh
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.48
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Series
Jessica
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Metatarsal Guard Style
None
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
140 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Athletic Shoe
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.48
Construction
Cemented
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
140 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 484072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products