Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Charcoal/Gray, 9 E

  • Mfr # 484072

  • Zoro # G1920508


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484072
Zoro #
G1920508
UPC #
827903032248
Country of Origin
Canada

Dimensions

Size
9
Footwear Width
E
Height
3 in
Heel Height
1/2 in
Width
E
Overall Height
3 in
Size (PRINT)
9

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Satra Slip Test Results- Dairy Tile Wet
0.52
Style Number
484072
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Insole System
Removable
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.46
Ninety Degree Heel
No
Insulation Type
None
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Waterproof Type
None
Midsole Material
Rubber
Removable Insole
Yes
Wide Toe Cap
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Item
Athletic Shoe
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Metatarsal System
No
Toe Shape
Taper
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Dry
0.84
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.48
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Liner Material
Mesh
Max. Heat Rating
140 Degrees F
Insulated
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Series
Jessica
Non-Marking Upper
No
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Toe Cap Material
Steel
Closure
Lace Up
Style Family
Athletic Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.48
Liner Technology
Moisture Wicking
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
140 Degrees F
Maximum Heat Rating (PRINT)
140 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 484072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products