Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 5 1/2 E

  • Mfr # 482072

  • Zoro # G1920340


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482072
Zoro #
G1920340
UPC #
827903032040
Country of Origin
Canada

Dimensions

Size
5 1/2
Footwear Width
E
Heel Height
1/2 in
Height
3 in
Width
E
Size (PRINT)
5 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.46
Conductive
No
Chemical Resisting Sole
Yes
Style Number
482072
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Shank Type
None
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Insulation Type
None
Item
Athletic Shoe
For Outdoor Traction
No
Upper Boot Material
All Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
0.84
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Metal Chip Resisting Sole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Toe Shape
Taper
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Insole System
Removable
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.48
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Static Dissipative
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Gray
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Max. Heat Rating
140 Degrees F
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
0.45
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Series
Jessica
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Upper Color
Black
Slip Resistant
Yes
Heel Definition
Flat Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.48
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Construction
Cemented
Maximum Heat Rating
140 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number 482072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.