Zoro Homepage

Women's Chelsea Boot, Brown, 11, 446128BRN

  • Mfr # 446128BRN

  • Zoro # G609935403


product price: $98.45
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446128BRN
Zoro #
G609935403
UPC #
827903031364
Country of Origin
Canada

Dimensions

Size
11
Size (PRINT)
11
Width
E

Details

Item
Chelsea Boot
Gender
Women's
Color
Brown
Style Number
446128BRN
Waterproof
No
For Outdoor Traction
Yes
Chemical Resisting Sole
No
Metatarsal Guard
No
Oil Resisting Sole
No
Upper Material
Leather
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Conductive
No
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Liner Material
Synthetic Fabric
Insulated
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Closure
Pull On
Style Family
Chelsea Boot
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Gender (PRINT)
Women's
Heel Definition
Flat Heel
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.