Women's Loafer Shoe, 5 Leather Upper, Steel Toe, 4 in H, Black, 4085

  • Mfr # 4085 : 5E

  • Zoro # G8586636


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4085 : 5E
Zoro #
G8586636
UPC #
827903028531
Country of Origin
Canada

Dimensions

Size
5
Footwear Width
E
Height
4 in
Heel Height
3/4 in
Width
E
Overall Height
4 in
Size (PRINT)
5

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Item
Loafer Shoe
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.34
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Footwear Shank Type
None
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2412, ASTM F2413, CSA Z195-09/ISO 13287
Upper Boot Material
All Leather
Style Number
4085
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cross Hatch
Satra Slip Test Results- Dairy Tile Dry
1.34
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
No
Insole System
Statid Dissipative Half Sock Insole
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Liner Material
Synthetic Fabric
Non-Marking Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Last Number or Name
Exclusive
Footwear Construction Type
Cemented
Resists
Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black
Heat Resistant
No
Series
Jamie
Slip Resistant
Yes
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.34
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Closure
Slip On
Maximum Heat Rating
300 Degrees F
Insole Technology
Half Sock, Static Dissipative (SD)
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
Loafer Shoe
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 4085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.