Shop PUMA SAFETY SHOES

Women's Athletic Shoe, 7 1/2 Fabric Upper, Steel Toe, 4 in H, Gray, 642915

  • Mfr # 642915-7.5
  • Zoro # G6619728

product price: 
$
101.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642915-7.5
Zoro #
G6619728
UPC #
994142112861
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Fabric
Toe Type
Safety-Toe
Color
Gray
Footwear Closure Type
Lace Up
CSA Footwear Standard
Grade 1 Toecap
ASTM Footwear Class
F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.55
Conductive
No
Insole System
Removable
Footwear Shank Type
None
Static Dissipative
Yes
Wide Toe Cap
Yes
Style Number
642915
Midsole Material
EVA
Footwear Construction Type
Slip Lasted
Waterproof Type
None
Metatarsal System
No
For Outdoor Traction
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.69
Last Number or Name
Celerity
Footwear Sole Pattern
Multi Pattern
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Standards
ASTM F2413-05
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Insulated
No
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
642915
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Pink
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.69
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.25
Upper Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chain Saw Cut-Resistant
No
Construction
Cemented
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Gray

Dimensions

Footwear Width
C
Size
7 1/2
Heel Height
1 in
Height
4 in
Width
C
Size (PRINT)
7 1/2
Overall Height
4 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 642915

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.