Women's Loafer Shoe, 6 1/2 Leather Upper, Steel Toe, 4 in H, Black, 4085

  • Mfr # 4085 6.5E

  • Zoro # G8586663


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4085 6.5E
Zoro #
G8586663
UPC #
827903028562
Country of Origin
Canada

Dimensions

Size
6 1/2
Footwear Width
E
Heel Height
3/4 in
Height
4 in
Width
E
Overall Height
4 in
Size (PRINT)
6 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.34
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Removable Insole
No
Non-Marking Sole
Yes
Insulated
No
Static Dissipative
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Style Number
4085
Satra Slip Test Results- Dairy Tile Dry
1.34
Puncture Resistant Insole
No
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Cross Hatch
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Statid Dissipative Half Sock Insole
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Liner Material
Synthetic Fabric
Completely Non Metallic
No
Standards
ASTM F2412, ASTM F2413, CSA Z195-09/ISO 13287
Last Number or Name
Exclusive
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Resists
Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Series
Jamie
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.34
Metatarsal Guard Style
None
Closure
Slip On
Style Family
Loafer Shoe
Construction
Cemented
Insole Technology
Half Sock, Static Dissipative (SD)
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Flat Heel
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 4085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.