Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 5 C

  • Mfr # 642925-5 C
  • Zoro # G2046858
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
642925-5 C
Zoro #
G2046858
UPC #
885818006310
Country of Origin
China

Dimensions

Footwear Width
C
Size
5
Height
3 in
Heel Height
1 in
Width
C
Size (PRINT)
5
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Sole Pattern
Molded
Upper Material Description
Knit Mesh
Footwear Shank Type
None
For Outdoor Traction
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Conductive
No
Style Number
642925
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Metal Chip Resisting Sole
No
Midsole Material
EVA
ASTM Footwear Class
F2413-05
Ninety Degree Heel
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole System
EVA Molded
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Toe Shape
Round
Metatarsal System
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Last Number or Name
Celerity
Removable Insole
Yes
Upper Boot Material
Man Made
Predominant Footwear Color
Black
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Oily
0.26
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Standards
ASTM F2413-05
Series
642925
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.26
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 642925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.