7803141 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow

  • Mfr # 7803141
  • Zoro # G403979597
product price: 
$
35.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7803141
Zoro #
G403979597
UPC #
42206155603
Country of Origin
Unknown

Description

8 Pattern Adjustable Metal Hose Nozzle

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Number of Spray Patterns: 8 pattern
  • Adjustable: Yes
  • Material: Metal
  • Color: Black/Yellow
  • Handle Grip Material: TPR Coated
  • Trigger Lock: Yes
  • Weight: 0.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews