Shop PRORUN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60V 16-in. Cordless String Trimmer with 2.5 Ah Battery and Charger
- Mfr # PST160H
- Zoro # G823330459
product price:Â
$
257.99
/ea
Key Features
Battery Voltage
60V
Color
Red
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST160H
- Zoro #
- G823330459
- UPC #
- 850025750394
- Country of Origin
- China
- Item
- String Trimmers
- Battery Voltage
- 60V
- Color
- Red
- Power Source
- Battery
Description
The PRORUN PST160H 60V 16-inch String Trimmer is the ideal tool for keeping edges clean & groomed, and to provide that finished touch to a great looking yard. Powered by a high-efficiency brushless motor to deliver muted noise, low vibrations, and an extended motor life, the trimmer’s lightweight and ergonomically balanced design features a variable-speed trigger and 2-speed control for intuitive control, increased run time and maximum productivity. The Quick-Wind bump head trimmer loads in less than 60 seconds to reduce downtime. The 16-inch cutting swath and dual feed 0.095-inch line tears through the thickest grass at 6200 RPM. Shaft features innovative folding hinge mechanism for easy storage and quick portability, with an adjustable front handle for less fatigue. Designed and engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.