Shop MELTBLOWN
See all product information
Create Account
Dimpled Heavyweight Absorbent Roll, 30 in W x 150 in L, 50.5 gal Absorption
- Mfr # GDM150
- Zoro # G616312334
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Product Type
Dimpled Heavyweight
Fluids Absorbed
Universal
Absorbency Weight
50.5 gal
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDM150
- Zoro #
- G616312334
- UPC #
- 636266991778
- Country of Origin
- United States
Details
- Product Type
- Dimpled Heavyweight
- Fluids Absorbed
- Universal
- Absorbency Weight
- 50.5 gal
- Color
- Gray
Description
Meltblown absorbent roll dimpled heavyweight, 150 in length, 30 in W, 50.5 gal absorption capacity, fluids absorbed: universal, gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.