Shop CHIEF CLEAN
See all product information
Create Account
Power Stick dust mop handle on 60" gray steel handle, 3PK
- Mfr # PWRSTICKSTEELGR/3
- Zoro # G823548045
product price:Â
$
47.99
/pk of 3, $16.00/ea
Key Features
Features
Rust Proof Head; Patented Design
Handle Diameter
1"
Frame Material
Wood / Plastic
Handle Length
60"
For Use With
Dust mop frame and dust mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWRSTICKSTEELGR/3
- Zoro #
- G823548045
- UPC #
- -
- Country of Origin
- United States
- Features
- Rust Proof Head; Patented Design
- Item
- Mop Handle
- Frame Material
- Wood / Plastic
- For Use With
- Dust mop frame and dust mop
- Application
- floor cleaning
- Weight
- 1.45 lbs.
- Handle Color
- Black / Gray
Dimensions
- Handle Diameter
- 1"
- Handle Length
- 60"
- Frame Width
- 1"
Description
Rust resistant nylon power clip connector on 1"x60" powder coated gray steel handle with hanging swivel cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.