Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-S4143-001
Zoro #
G501759428
UPC #
784474009577
Country of Origin
United States
Dimensions
Wire Strip Length
Phase: 3/8 in (9.5 mm)
Use With Installation Accessory Size
1
Wire Size
14 AWG to 8 AWG
Details
NEMA Rating
3R
Body Material - Pin and Sleeve
Polyester
Standards
cCSAus, C22.2 No. 182.1-07, UL 1682
Use With
Mating Box MB3
Color - Plugs and Receptacles
Blue
Voltage
600V AC
Amps - Plugs and Receptacles
15 A
Number of Notch Positions
16
Operating Temp. Range
-40C to 60C
Hz
60 Hz
Tightening Torque
Phase: 8 IN-LBS / 0.9 N-M
Impact Rating
IK08
Contact Configuration
3P+G
Terminal Type
Screw terminal
Keying Position
14
IP Rating
IP54/55
Color Code
Black
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 3R 3P+G 15A 600 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.