Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Meltric 22-14143 RECEPTACLE 22-14143

22-14143 RECEPTACLE (Discontinued)

  • Mfr # 22-14143
  • Zoro # G201755843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-14143
Zoro #
G201755843
UPC #
784474045940
Country of Origin
United States

Dimensions

Accessory Size
1

Details

Material
Poly
Color
Black
Frequency
60 Hz
Horsepower Rating
7.5HP
Wire Temperature Rating
60C
Rated Voltage
600 VAC
Impact Rating
IK08
Load Break, Normal Operation
20A
Primary IP Rating
66/67
Number of Notch Positions
24
Phase Terminal Tightening Torque
7.1 IN-LBS / 0.8 N-M
Wiring Capacity
16 AWG - 10 AWG
Voltage Color Code
Black
Rated Current
20A
Short Circuit Rating, Fusing
25 KA 30A (400%) RK1 NTD
Load Break, Abnormal Overload
30A
Phase Cond. Strip Len.
1/2 in (13 mm)
Maximum Operating Temperature
140F (60C)
Minimum Operating Temperature
-40F (-40C)
Contact Configuration
3P+G
Keying Position
14
CSA Listing
cCSAus || 208161 || C22.2 No. 182.1-13
Phase Terminal Type
Screw terminal
Short Circuit Rating
25 KA - MAKE & WITHSTAND

Description

DXN20 RECEPTACLE POLY BLACK SIZE 1 IP 66/67 3P+G 20A 600 VAC 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.