Meltric

31-38243-K04 INLET


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard Duty
  • Body Material - Pin and Sleeve Polyester
  • Amps - Plugs and Receptacles 50 A
  • Voltage 480V AC
  • Color - Plugs and Receptacles Blue
See all product information

Product Information

Dimensions

Use With Installation Accessory Size 3
Wire Size 14 AWG to 4 AWG
Wire Strip Length Phase: 7/8 in (22 mm)
Dimensions 3.03 in Dia x 2.8 in L

Details

Type Standard Duty
Body Material - Pin and Sleeve Polyester
Amps - Plugs and Receptacles 50 A
Voltage 480V AC
Color - Plugs and Receptacles Blue
Number of Poles 3
Number of Wires 4
NEMA Rating 3R
Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Use With Mating Box MB3
Impact Rating IK08
Wire Temperature Rating 60 Degrees C
Number of Notch Positions 24
Short Circuit Current Rating 100 KA - MAKE & WITHSTAND
Load Break Amp Rating 50A
IP Rating IP54
Keying Position 24
Tightening Torque Phase: 15 IN-LBS / 1.7 N-M
Contact Configuration 3P+G
Hz 60 Hz
Number of Aux. Outputs NO AUX
Operating Temp. Range -40C to 60C
Terminal Type Screw terminal
Color Code Red
Load Break Amp Rating_Abnormal Overload 75A
Temperature Rating -40 to 140 °F
Voltage Rating 255/277/440/480 VAC
Enclosure IP54/IP55
Series DR50

Description

DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 480 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.