This item is Discontinued.

Meltric 31-64243-K04-843-4X RECEPTACLE PADLOCK PAWL TYPE 4X WATERTIGHTNESS 31-64243-K04-843-4X

31-64243-K04-843-4X RECEPTACLE PADLOCK PAWL TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 31-64243-K04-843-4X
  • Zoro # G901759981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-64243-K04-843-4X
Zoro #
G901759981
UPC #
784474018661
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 15/16 in (24 mm)
Use With Installation Accessory Size
4
Wire Size
10 AWG to 2 AWG

Details

Use With
Mating Box MB6
Body Material - Pin and Sleeve
Polyester
Voltage
480V AC
Amps - Plugs and Receptacles
100 A
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Color - Plugs and Receptacles
Blue
NEMA Rating
4X
Terminal Type
Screw terminal
Number of Aux. Outputs
NO AUX
Contact Configuration
3P+G
Number of Notch Positions
24
Impact Rating
IK08
Hz
60 Hz
Load Break Amp Rating
100A
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Wire Temperature Rating
60 Degrees C
Keying Position
24
IP Rating
IP66/67
Operating Temp. Range
-40C to 60C
Color Code
Red
Load Break Amp Rating_Abnormal Overload
150A

Description

DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X 3P+G 100A 480 VAC 60 Hz NO AUX PADLOCK PAWL TYPE 4X WATERTIGHTNESS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.