This item is Discontinued.

Meltric 31-68236-K16-4X INLET TYPE 4X WATERTIGHTNESS 31-68236-K16-4X

31-68236-K16-4X INLET TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 31-68236-K16-4X
  • Zoro # G801759777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-68236-K16-4X
Zoro #
G801759777
UPC #
784474060585
Country of Origin
Unknown

Dimensions

Use With Installation Accessory Size
4
Wire Strip Length
Phase: 15/16 in (24 mm)
Wire Size
10 AWG to 2 AWG

Details

Body Material - Pin and Sleeve
Polyester
NEMA Rating
4X
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Use With
Mating Box MB6
Amps - Plugs and Receptacles
100 A
Voltage
120/208V AC
Color - Plugs and Receptacles
Blue
Wire Temperature Rating
60 Degrees C
Number of Aux. Outputs
NO AUX
Number of Notch Positions
24
Operating Temp. Range
-40C to 60C
Color Code
Blue
Keying Position
23
Impact Rating
IK08
Load Break Amp Rating
100A
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Contact Configuration
2P+N+G
Hz
60 Hz
IP Rating
IP66/67
Terminal Type
Screw terminal
Load Break Amp Rating_Abnormal Overload
150A

Description

DR100 INLET POLY BLUE SIZE 4 TYPE 4X 2P+N+G 100A 120/208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.