Meltric
31-94243-K04-262 RECEPTACLE
Mfr # 31-94243-K04-262
Zoro # G501759640
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- HONEYWELL V5852A2064 3/4" Female Sweat (V5852A2064)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Receptacles