This item is Discontinued.

Meltric 33-38550-4X INLET TYPE 4X WATERTIGHTNESS 33-38550-4X

33-38550-4X INLET TYPE 4X WATERTIGHTNESS (Discontinued)

  • Mfr # 33-38550-4X
  • Zoro # G701755398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-38550-4X
Zoro #
G701755398
UPC #
784474020169
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 1-1/16 in (27 mm)
Use With Installation Accessory Size
4
Wire Size
14 AWG to 8 AWG

Details

Body Material - Pin and Sleeve
Polyester
Use With
Mating Box MB6
Color - Plugs and Receptacles
Blue
Amps - Plugs and Receptacles
30 A
Voltage
50V
Hz
60 Hz
Operating Temp. Range
-40C to 60C
IP Rating
IP66/67
Number of Aux. Outputs
NO AUX
Impact Rating
IK08
Number of Notch Positions
5
Terminal Type
Screw terminal
Keying Position
1
Tightening Torque
Phase: 16 IN-LBS / 1.8 N-M
Contact Configuration
5P
Color Code
Blue

Description

DS7c INLET POLY BLUE SIZE 4 IP 66/67 5P 30A 50 V 60 Hz NO AUX TYPE 4X WATERTIGHTNESS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.