This item is Discontinued.

Meltric 33-64043-375-843-4X RECEPTACLE PADLOCKABLE MUSHROOM PAWL TYPE 4X WATER 33-64043-375-843-4X

33-64043-375-843-4X RECEPTACLE PADLOCKABLE MUSHROOM PAWL TYPE 4X WATER (Discontinued)

  • Mfr # 33-64043-375-843-4X
  • Zoro # G601756396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33-64043-375-843-4X
Zoro #
G601756396
UPC #
784474083348
Country of Origin
Unknown

Dimensions

Use With Installation Accessory Size
4
Wire Size
10 AWG to 2 AWG
Wire Strip Length
Phase: 15/16 in (24 mm)

Details

Color - Plugs and Receptacles
Blue
Body Material - Pin and Sleeve
Polyester
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
NEMA Rating
4X
Amps - Plugs and Receptacles
60 A
Voltage
480V AC
HP
20
Use With
Mating Box MB6
Number of Aux. Outputs
NO AUX
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Hz
60 Hz
Color Code
Red
IP Rating
IP66/67
Wire Temperature Rating
60 Degrees C
Operating Temp. Range
-40C to 60C
Keying Position
4
Terminal Type
Screw terminal
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Impact Rating
IK08
Contact Configuration
3P+G
Load Break Amp Rating
60A
Number of Notch Positions
24
Load Break Amp Rating_Abnormal Overload
90A

Description

DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X 3P+G 60A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.