This item is Discontinued.

Meltric 35-14165-972-HAZ RECEPTACLE 35-14165-972-HAZ

35-14165-972-HAZ RECEPTACLE (Discontinued)

  • Mfr # 35-14165-972-HAZ
  • Zoro # G001756088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-14165-972-HAZ
Zoro #
G001756088
UPC #
784474068062
Country of Origin
Unknown

Dimensions

Accessory Size
2

Details

Material
Poly
Color
Black
Horsepower Rating
0.75HP
Mating Box
MB3
Short Circuit Rating, Fusing
100 KA 80A (400%) RK1 NTD
Rated Voltage
120 VAC
Aux. Cond. Strip Len.
1/2 in (13 mm)
Voltage Color Code
Yellow
Number of Notch Positions
24
Frequency
60 Hz
Wire Temperature Rating
60C
Aux. Terminal Wiring Capacity
14 AWG
Keying Position
16
Phase Cond. Strip Len.
7/16 in (11 mm)
Impact Rating
IK08
Aux. Contact Max. Voltage Rating
600VAC
Phase Terminal Type
Screw terminal
Rated Current
20A
Maximum Operating Temperature
104F (40C)
Aux. Terminal Tightening Torque
15 IN-LBS / 1.7 N-M
NEMA Watertightness
4X
Load Break, Normal Operation
20A
Wiring Capacity, Type W
14 AWG - 8 AWG
Phase Terminal Tightening Torque
15 IN-LBS / 1.7 N-M
CSA Listing
cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987
Contact Configuration
1P+N+G
Aux. Pilot Contact Current Rating
1.2A
Load Break, Abnormal Overload
30A
UL508 Pilot Rating
2 @ CODE A600
Minimum Operating Temperature
-40F (-40C)
Wiring Capacity
14 AWG - 8 AWG
Number of Auxiliary Contacts
+2 AUX
Short Circuit Rating
100 KA - MAKE & WITHSTAND
Auxiliary Terminal Type
Screw

Description

DS20 RECEPTACLE POLY BLACK SIZE 2 TYPE 4X 1P+N+G 20A 120 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.