This item is Discontinued.

Meltric 35-38233-K16-HAZ INLET 35-38233-K16-HAZ

35-38233-K16-HAZ INLET (Discontinued)

  • Mfr # 35-38233-K16-HAZ
  • Zoro # G301756061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-38233-K16-HAZ
Zoro #
G301756061
UPC #
784474076357
Country of Origin
Unknown

Dimensions

Accessory Size
3

Details

Material
Poly
Color
Black
Voltage Color Code
Blue
Short Circuit Rating
100 KA - MAKE & WITHSTAND
Number of Auxiliary Contacts
NO AUX
Number of Notch Positions
24
Load Break, Abnormal Overload
75A
Impact Rating
IK08
Wire Temperature Rating
60C
Short Circuit Rating, Fusing
100 KA 125A (250%) RK1 NTD
Minimum Operating Temperature
-40F (-40C)
NEMA Watertightness
4X
Load Break, Normal Operation
50A
CSA Listing
cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987
Phase Cond. Strip Len.
7/8 in (22 mm)
Mating Box
MB3
Phase Terminal Type
Screw terminal
Rated Voltage
208 VAC
Phase Terminal Tightening Torque
15 IN-LBS / 1.7 N-M
Maximum Operating Temperature
104F (40C)
Wiring Capacity
14 AWG - 4 AWG
Contact Configuration
3P+G
Frequency
60 Hz
Keying Position
23
Wiring Capacity, Type W
14 AWG - 4 AWG
Rated Current
50A

Description

DR50 INLET POLY BLACK SIZE 3 TYPE 4X 3P+G 50A 208 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.