This item is Discontinued.

Meltric 39-44143-172-NC RECEPTACLE NORMALLY CLOSED LID 39-44143-172-NC

39-44143-172-NC RECEPTACLE NORMALLY CLOSED LID (Discontinued)

  • Mfr # 39-44143-172-NC
  • Zoro # G101759668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-44143-172-NC
Zoro #
G101759668
UPC #
784474032407
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 12 AWG; 2 AWG to 350 MCM
Use With Installation Accessory Size
7
Wire Strip Length
Phase: 2-3/8 in (60 mm)

Details

Amps - Plugs and Receptacles
350 A
Color - Plugs and Receptacles
Gray
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Use With
Mating Box MB40
Voltage
600V AC
Body Material - Pin and Sleeve
Zamak
Keying Position
14
Impact Rating
IK09
Hz
60 Hz
IP Rating
IP54/55
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 90 IN-LBS / 10.2 N-M
Contact Configuration
3P+G
Number of Aux. Outputs
+2 AUX
Auxiliary Contact Rating
0.3A
Short Circuit Current Rating
18 KA - WITHSTAND
Number of Notch Positions
12
Auxiliary Contact Voltage Rating
600VAC
Terminal Connection
Prewired
Color Code
Black
Terminal Type
Screw terminal
Load Break Amp Rating_Abnormal Overload
600A

Description

DR400 RECEPTACLE METAL GRAY SIZE 7 IP 54/55 3P+G 350A 600 VAC 60 Hz +2 AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.