This item is Discontinued.

Meltric 49-3A913-225 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE 49-3A913-225

49-3A913-225 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE (Discontinued)

  • Mfr # 49-3A913-225
  • Zoro # G801756646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-3A913-225
Zoro #
G801756646
UPC #
784474042321
Country of Origin
United States

Dimensions

Accessory Size
C

Details

Color
Gray
Material
Metal
Metal Type
Aluminum painted
Minimum Operating Temperature
-40F (-40C)
Maximum Operating Temperature
140F (60C)
Cable Range
2.125-2.250 in
Interior Volume
529 cu in

Description

HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.125-2.250 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.