This item is Discontinued.

Meltric 49-4A913-250 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE 49-4A913-250

49-4A913-250 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE (Discontinued)

  • Mfr # 49-4A913-250
  • Zoro # G001757863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-4A913-250
Zoro #
G001757863
UPC #
784474590099
Country of Origin
United States

Dimensions

Accessory Size
C

Details

Color
Gray
Material
Metal
Maximum Operating Temperature
140F (60C)
Interior Volume
529 cu in
Minimum Operating Temperature
-40F (-40C)
Metal Type
Aluminum painted
Cable Range
2.375-2.500 in
Number of Notch Positions
6

Description

HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.375-2.500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.