This item is Discontinued.

Meltric 49-6A913-350 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE 49-6A913-350

49-6A913-350 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE (Discontinued)

  • Mfr # 49-6A913-350
  • Zoro # G101758197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-6A913-350
Zoro #
G101758197
UPC #
784474565479
Country of Origin
United States

Dimensions

Accessory Size
C

Details

Color
Gray
Material
Metal
Minimum Operating Temperature
-40F (-40C)
Metal Type
Aluminum painted
Interior Volume
529 cu in
Cable Range
3.350-3.577 in
Maximum Operating Temperature
140F (60C)

Description

HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.350-3.577 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.