Meltric
63-34075 RECEPTACLE
Mfr # 63-34075
Zoro # G201759315
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 1 Pole, 230/400V AC, C Curve (5SY61327)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- Meltric Pin & Sleeve Receptacles