Meltric
63-68072 INLET
Mfr # 63-68072
Zoro # G901758984
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Inlet
- Voltage 250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- NVENT HOFFMAN 20 H x 18.50 x 14.50 in / 470 x 368 mm Mount (CSD20168W)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-35)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-38043 INLET (63-38043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Meltric Pin & Sleeve Receptacles