
Pin & Sleeve Receptacle, 150 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 4X (Discontinued)
- Mfr # 63-94047-264
- Zoro # G601757355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-94047-264
Zoro #
G601757355
UPC #
784474056502
Country of Origin
United States
Dimensions
Wire Strip Length
Phase: 1-3/16 in (30 mm)
Use With Installation Accessory Size
5
Wire Size
14 AWG to 14 AWG; 4 AWG to 2/0 AWG
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 277/480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.