DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 480 VAC 60 Hz NO AUX

  • Mfr # 31-68243-K04

  • Zoro # G921953369


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
Current Rating
100 A
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-68243-K04
Zoro #
G921953369
UPC #
784474610650
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG

Details

Housing Color
Blue
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
Current Rating
100 A
NEMA Enclosure Rating
4X
Voltage Rating
480 V AC
Grounding Style
Grounded
Item
DR100 RECEPTACLE
IP Rating
IP 66/67/69

Description

DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 480 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.