DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 600 VAC 60 Hz NO AUX

  • Mfr # 31-68183-K14

  • Zoro # G221953410


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Current Rating
100 A
IP Rating
IP 66/67/69
Number of Poles
3P+G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-68183-K14
Zoro #
G221953410
UPC #
784474617727
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG

Details

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Current Rating
100 A
IP Rating
IP 66/67/69
Number of Poles
3P+G
Housing Color
Blue
Phase
3
Voltage Rating
600 V AC
Grounding Style
Grounded
Item
DR100 RECEPTACLE

Description

DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 600 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.