
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 250 VAC 60 Hz NO AUX
Mfr # 31-64173-K07
Zoro # G021953375
product price:Â $920.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 66/67/69
Wire Size
10 AWG to 2 AWG
Voltage Rating
250 V AC
Wire Connection Type
Screw Terminals
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-64173-K07
Zoro #
G021953375
UPC #
784474617505
Country of Origin
United States
Dimensions
Wire Size
10 AWG to 2 AWG
Details
IP Rating
IP 66/67/69
Voltage Rating
250 V AC
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded
NEMA Enclosure Rating
4X
Item
DR100 RECEPTACLE
Current Rating
100 A
Number of Poles
3P+G
Description
DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 250 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.