DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 600 VAC 60 Hz NO AUX

  • Mfr # 31-64183-K14

  • Zoro # G821953308


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P+G
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-64183-K14
Zoro #
G821953308
UPC #
784474617710
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG

Details

Number of Poles
3P+G
Wire Connection Type
Screw Terminals
Item
DR100 RECEPTACLE
Housing Color
Blue
Grounding Style
Grounded
Current Rating
100 A
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
Voltage Rating
600 V AC

Description

DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100 A 600 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.