
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 150 A 480 VAC 60 Hz NO AUX
Mfr # 31-98243-K04
Zoro # G821953490
product price:Â $922.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3P+G
Phase
3
IP Rating
IP 66/67
Current Rating
150 A
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-98243-K04
Zoro #
G821953490
UPC #
784474610667
Country of Origin
United States
Dimensions
Wire Size
4 AWG to 2/0 AWG
Details
Number of Poles
3P+G
Phase
3
IP Rating
IP 66/67
Current Rating
150 A
Housing Color
Blue
Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Grounding Style
Grounded
Item
DR150 INLET
Voltage Rating
480 V AC
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 150 A 480 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.