DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150 A 120/208 VAC 60 Hz NO AUX

  • Mfr # 31-98237-K16

  • Zoro # G021953467


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
4X
Housing Color
Blue
Number of Poles
3P+n+G
IP Rating
IP 66/67
Wire Size
4 AWG to 2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-98237-K16
Zoro #
G021953467
UPC #
784474610780
Country of Origin
United States

Dimensions

Wire Size
4 AWG to 2/0 AWG

Details

Item
DR150 INLET
Voltage Rating
120/208 V AC
NEMA Enclosure Rating
4X
Housing Color
Blue
Number of Poles
3P+n+G
IP Rating
IP 66/67
Wire Connection Type
Screw Terminals
Current Rating
150 A
Grounding Style
Grounded

Description

DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150 A 120/208 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.