
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150 A 277/480 VAC 60 Hz +2 AUX
Mfr # 31-98247-K04-262
Zoro # G721953323
product price:Â $1,250.99
/ea
Free Shipping & Returns
Key Features
Current Rating
150 A
Number of Poles
3P+n+G
IP Rating
IP 66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-98247-K04-262
Zoro #
G721953323
UPC #
784474020787
Country of Origin
United States
Dimensions
Wire Size
4 AWG to 2/0 AWG
Details
Item
DR150 INLET
Current Rating
150 A
Voltage Rating
277/480 V AC
Number of Poles
3P+n+G
IP Rating
IP 66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150 A 277/480 VAC 60 Hz +2 AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.