DR30 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 30 A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS

  • Mfr # 31-18183-K14-972-4X

  • Zoro # G221953458


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Grounding Style
Grounded
Number of Poles
3P+G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-18183-K14-972-4X
Zoro #
G221953458
UPC #
784474666596
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Current Rating
30 A
Wire Connection Type
Screw Terminals
Voltage Rating
600 V AC
NEMA Enclosure Rating
4X
Grounding Style
Grounded
Number of Poles
3P+G
Housing Color
Blue
Item
DR30 INLET
IP Rating
IP 66/67

Description

DR30 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 30 A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.