
DR50 INLET POLY BLUE SIZE 3 TYPE 4X 3P+G 50 A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Mfr # 31-38183-K14-972-4X
Zoro # G721953378
product price:Â $365.99
/ea
Free Shipping & Returns
Key Features
Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Voltage Rating
600 V AC
IP Rating
IP 66/67
Grounding Style
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-38183-K14-972-4X
Zoro #
G721953378
UPC #
784474666602
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Wire Connection Type
Screw Terminals
Item
DR50 INLET
NEMA Enclosure Rating
4X
Voltage Rating
600 V AC
IP Rating
IP 66/67
Grounding Style
Grounded
Current Rating
50 A
Number of Poles
3P+G
Housing Color
Blue
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 4X 3P+G 50 A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.