
DR7c RECEPTACLE POLY BLUE SIZE 4 IP 66/67/69 6P+G 50 A 600 VAC/130 VDC 60 Hz NO AUX
Mfr # 31-34961
Zoro # G821953346
product price:Â $1,352.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600 V AC/130 V DC
Current Rating
50 A
Wire Connection Type
Screw Terminals
IP Rating
IP 66/67/69
Grounding Style
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-34961
Zoro #
G821953346
UPC #
784474594370
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Voltage Rating
600 V AC/130 V DC
Current Rating
50 A
Wire Connection Type
Screw Terminals
Item
DR7c RECEPTACLE
IP Rating
IP 66/67/69
Grounding Style
Grounded
Number of Poles
6P+G
Housing Color
Blue
Description
DR7c RECEPTACLE POLY BLUE SIZE 4 IP 66/67/69 6P+G 50 A 600 VAC/130 VDC 60 Hz NO AUX NON-CURRENT INTERRUPTING 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.