
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+N+G 100 A 125/250 VAC 60 Hz NO AUX
Mfr # 33-94076
Zoro # G321952726
product price:Â $1,369.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
4X
Number of Poles
2
IP Rating
66/67
Wire Connection Type
Screw terminal
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33-94076
Zoro #
G321952726
UPC #
784474044790
Country of Origin
United States
Details
Voltage Rating
125/250 VAC
Current Rating
100 A
NEMA Enclosure Rating
4X
Number of Poles
2
IP Rating
66/67
Wire Connection Type
Screw terminal
Housing Color
Blue
Item
Receptacle
Description
DS100 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+N+G 100 A 125/250 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH IP 66/67 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.