Shop MELTRIC
See all product information
Create Account
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20 A 347/600 VAC 60 Hz NO AUX
- Mfr # 33-14147
- Zoro # G221953526
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Voltage Rating
347/600 V AC
Number of Poles
3P+n+G
IP Rating
IP 55
NEMA Enclosure Rating
3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-14147
- Zoro #
- G221953526
- UPC #
- 784474043915
- Country of Origin
- United States
Dimensions
- Wire Size
- 14 AWG to 8 AWG
Details
- Item
- DS20 RECEPTACLE
- Current Rating
- 20 A
- Voltage Rating
- 347/600 V AC
- Number of Poles
- 3P+n+G
- IP Rating
- IP 55
- NEMA Enclosure Rating
- 3R
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Grounding Style
- Grounded
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20 A 347/600 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.