Shop HUBBELL WIRING
See all product information
Create Account
Insulgrip 2-Pole 3-Wire 20A 250V Straight Blade 6-20P Industrial Grade White
- Mfr # HBL5466CA
- Zoro # G523561047
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Length
2.11 in
Standards
CSA Certified to C22.2 No.42 File 280, NEMA WD-6 Compliant, UL Listed to UL498 File E1706
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5466CA
- Zoro #
- G523561047
- UPC #
- 783585174754
- Country of Origin
- Unknown
- Item
- Locking Plugs
- Standards
- CSA Certified to C22.2 No.42 File 280, NEMA WD-6 Compliant, UL Listed to UL498 File E1706
Dimensions
- Length
- 2.11 in
Description
The Hubbell Insulgrip 6-20P heavy-duty straight blade plug delivers dependable 20 A, 250 V grounding power with a rugged, impact-resistant nylon housing built for industrial and commercial use. Its angled, low-profile design and roomy wiring chamber make installation quick and secure, while the reliable Insulgrip cord clamp ensures lasting strain relief. Engineered to meet industry standards and provide long-lasting performance on demanding jobsites, this plug is ideal for heavy-duty power applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.