DS30 HAZ INLET POLY BLACK SIZE 3 TYPE 4X 3P+G 30 A 480 VAC 60 Hz NO AUX

  • Mfr # 35-38043-HAZ

  • Zoro # G521952694


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
4X
Number of Poles
3
Wire Connection Type
Screw terminal
Standards
cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-38043-HAZ
Zoro #
G521952694
UPC #
784474064828
Country of Origin
United States

Details

NEMA Enclosure Rating
4X
Number of Poles
3
Wire Connection Type
Screw terminal
Standards
cCSAus || 208161 || C22.2 No. 182.1-07 || C22.2 No. 213-M1987
Current Rating
30 A
Housing Color
Black
Voltage Rating
480 VAC
Item
Inlet

Description

DS30 HAZ INLET POLY BLACK SIZE 3 TYPE 4X 3P+G 30 A 480 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.