DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30 A 347/600 VAC 60 Hz NO AUX

  • Mfr # 33-38147

  • Zoro # G421952916


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
3
Number of Poles
3
IP Rating
IP 54
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-38147
Zoro #
G421952916
UPC #
784474123068
Country of Origin
United States

Details

Item
Inlet
Current Rating
30 A
Voltage Rating
347/600 VAC
Phase
3
Number of Poles
3
IP Rating
IP 54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue

Description

DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30 A 347/600 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH IP 54 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.