
DSDC3 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 20 A 750 VDC SPARE POSITION
Mfr # 33-38158-S69
Zoro # G721953026
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Housing Color
Blue
NEMA Enclosure Rating
3R
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-38158-S69
Zoro #
G721953026
UPC #
784474082136
Country of Origin
United States
Details
Current Rating
20 A
Housing Color
Blue
NEMA Enclosure Rating
3R
Number of Poles
2
Wire Connection Type
Screw Terminals
Item
Inlet
Description
DSDC3 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 20 A 750 VDC SPARE POSITION 14 AWG - 4 AWG SCREW TERMINAL NON-CURRENT INTERRUPTING
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.