
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+G 60 A 208 VAC 60 Hz NO AUX
Mfr # 22-68163
Zoro # G321953471
product price:Â $902.99
/ea
Free Shipping & Returns
Key Features
Wire Connection Type
Screw Terminals
Current Rating
60 A
IP Rating
IP 66/67
Grounding Style
Grounded
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-68163
Zoro #
G321953471
UPC #
784474650212
Country of Origin
United States
Dimensions
Wire Size
10 AWG to 4 AWG
Details
Wire Connection Type
Screw Terminals
Current Rating
60 A
Voltage Rating
208 V AC
IP Rating
IP 66/67
Grounding Style
Grounded
Item
DXN60 INLET
Housing Color
Black
Number of Poles
3P+G
Description
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+G 60 A 208 VAC 60 Hz NO AUX CURRENT INTERRUPTING 25 kA - CLOSE & WITHSTAND 10 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.