Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-18075
Zoro #
G6495897
UPC #
784474546270
Country of Origin
Unknown
Details
NEMA Enclosure Rating
4X
Phase
1
Housing Color
Blue
Current Rating
20 A
Number of Poles
1
Voltage Rating
125 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.